Welcome to Würth Slowakia For trade customers only

Stretch X S3 low-cut safety shoe ESD

Safety shoe S3 Stretch X ESD
SHOE STRETCH X S3 BLACK 42

Art.-no. M418131042

EAN 4251596873134

Price for selected packaging unit
Stretch X S3 low-cut safety shoe ESD

Art.-no. M418131042

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible and innovative safety shoes with comfortable stretch inserts. Ideal for activities that require frequent kneeling.
  • Breathable suede, fabric inserts

  • Fabric inner lining, slip-on strap made from high-quality microfibre

  • Fibreglass protective toe caps, fabric anti-perforation protection

  • Slip-resistant PU outsole SRC, comfort width 11

  • DGUV 112-191 (BGR 191), flexibility thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, metal-free, ESD

  • Approx. 570 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Material of shoes upper

Suede with textile insert

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191

ISO

20345

Other standard

SRC, FO, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information