Stretch X S3 safety boots
Safety boots S3 Stretch X
BOOT STRETCH X S3 BLACK 37
Art.-no. M422141037
EAN 4251174759003
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Flexible, comfortable and innovative safety boots with comfortable stretch details. These fashion boots mean you can safely go about your daily routine at work.
- Breathable suede, fabric inserts
- Mesh lining, high-quality microfibre pull-on straps
- Fibreglass protective toe cap, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- DGUV 112-191 (BGR 191), flexible thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, non-metal
- Approx. 590 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , DGUV 112-191 |
Type description | Boots |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 4 |