Stretch X denim shorts
Denim shorts Stretch
SHORTS JEANS STRETCH BLUE 42
Art.-no. M413120419
EAN 4251402744252
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The innovative stretch fabric of these shorts ensures comfort, and various pockets offer plenty of storage
- Made from durable, elasticated fabric
- Five outer pockets, folding rule pocket and mobile phone pocket
- Durable YKK zip
Product information
Datasheets(X)
Colour | Blue |
Size | 42 |
Size FR/ES/PT/BE | 36 |
Material | 98,5% cotton, 1,5% elastane |
Fabric weight per m2 | 350 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 28 |