Stretch X dungarees
Stretch X work dungarees
WORK BIB PANTS STRETCH X GREY 44
Art.-no. M404185421
EAN 4251402736998
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Durable dungarees made from stretch material. Covered buttons also avoid surface scratches.
- Buttons covered to prevent scratches
 - 8 outer, 2 pen pockets, ruler pocket
 - E-care fabric (provides 99% protection against electromagnetic radiation)
 - Reflective inserts, ergonomic cut in the reinforced knee area, waistband adjustable with press studs
 - Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404
 - STANDARD 100 by OEKO-TEX®
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Grey  | 
Size  | 44  | 
Size FR/ES/PT/BE  | 38  | 
Material  | 72% cotton, 25% polyester, 3% elastane  | 
Fabric weight per m2  | 260 g  | 
Standards  | EN 14404  | 
EN standard  | 14404  | 
Washable at  | 60°C  | 
Care instruction  | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean  | 
Confection size UK  | 30  |