Welcome to Würth Slowakia For trade customers only

Stretch X fleece jacket

Fleece jacket Stretch X full zip
FLEECE STRETCH X FULLZIP ANTHRA XS

Art.-no. M456305010

EAN 4251792869177

Price for selected packaging unit
Stretch X fleece jacket

Art.-no. M456305010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The sporty fleece jacket is made of recycled fabric and guarantees freedom of movement and optimal moisture regulation
  • 2 side pockets with zip, 1 breast pocket with zip

  • Flat seams, reflective stripes

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

XS

Material

51% recycling polyester, 42% polyester, 7% elastane

Fabric weight per m2

195 g

Washable at

40°C

Care instruction

Ironing with low temperature. Max 110º C, Do not dry in drum dryer, Do not bleach, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information