Welcome to Würth Slowakia For trade customers only

Stretch X fleece sweater

Fleece sweater Stretch X
FLEECE HALF ZIP STRETCH X ANTHRACITE 4XL

Art.-no. M456135006
EAN 4251402739111

Price for selected packaging unit
Stretch X fleece sweater

Art.-no. M456135006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The sporty sweater is made from very light functional stretch fabric. The smooth surface does not attract dirt.
  • Temperature-regulating textile fabric

  • 2 outer pockets with zip closure

  • Reflective inserts, contrast stitching

  • Anti-bacterial properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

4XL

Material

100% polyester

Fabric weight per m2

175 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information