Stretch X fleece sweater
Fleece sweater Stretch X
FLEECE HALF ZIP STRETCH X BLUE XL
MODYF
Art.-no.
M456136003
EAN 4251402739166
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193653.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193664.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/13929296.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
The sporty sweater is made from very light functional stretch fabric. The smooth surface does not attract dirt.
- Temperature-regulating textile fabric
- 2 outer pockets with zip closure
- Reflective inserts, contrast stitching
- Anti-bacterial properties
Product information
Datasheets(X)
Colour | Blue |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 175 g |
Washable at | 30°C |
Care instruction | Do not bleach |