Stretch X fleece sweater
Fleece sweater Stretch X
FLEECE HALF ZIP STRETCH X DARK BLUE XS
Art.-no.
M456136010
EAN 4251402739128
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
The sporty sweater is made from very light functional stretch fabric. The smooth surface does not attract dirt.
- Temperature-regulating textile fabric
- 2 outer pockets with zip closure
- Reflective inserts, contrast stitching
- Anti-bacterial properties
Product information
Datasheets(X)
Colour | Dark blue |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 175 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |