Welcome to Würth Slowakia For trade customers only

Stretch X jacket

Stretch X jacket
WORK JACKET STRETCH X BEIGE XL

Art.-no. M401253003

EAN 4251402734154

Price for selected packaging unit
Stretch X jacket

Art.-no. M401253003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative stretch fabric combines the comfort of cotton with the durability of polyester. Buttons are covered to avoid scratching surfaces and mesh inserts provide maximum ventilation.
  • Buttons covered to prevent scratches

  • 5 outer, 2 inner pockets, pen pocket

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, cuffs and hem adjustable with hook and loop fastening

  • Triple stitched seams, ID holder clips

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Beige

Size

XL

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information