Stretch X ladies' trousers
Ladies' trousers Stretch X
TROUSERS STRETCH X LADY BLACK 32
Art.-no. M403473497
EAN 4251761464617
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These modern ladies' trousers are made from stretch material. They provide resilience and maximum comfort. Covered buttons prevent surfaces from being scratched.
- Concealed buttons to prevent scratches
- Seven outer pockets, two pen pockets, ruler pocket
- E-care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in the reinforced knee area, elasticated waistband
- Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Black |
Size | 32 |
Size FR/ES/PT/BE | 34 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 26 |