Stretch X ladies' trousers
Ladies' trousers Stretch X
TROUSERS STRETCH X LADY BLACK 44
Art.-no. M403473509
EAN 4251761464679
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
These modern ladies' trousers are made from stretch material. They provide resilience and maximum comfort. Covered buttons prevent surfaces from being scratched.
- Concealed buttons to prevent scratches
 - Seven outer pockets, two pen pockets, ruler pocket
 - E-care fabric (provides 99 % protection against electromagnetic radiation)
 - Reflective inserts, ergonomic cut in the reinforced knee area, elasticated waistband
 - Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Black  | 
Size  | 44  | 
Size FR/ES/PT/BE  | 46  | 
Material  | 72% cotton, 25% polyester, 3% elastane  | 
Fabric weight per m2  | 260 g  | 
Standards  | EN 14404  | 
EN standard  | 14404  | 
Washable at  | 60°C  | 
Care instruction  | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean  | 
Confection size UK  | 32  |