Welcome to Würth Slowakia For trade customers only

Stretch X ladies' trousers

Ladies' trousers Stretch X
TROUSERS STRETCH X LADY BLACK 50

Art.-no. M403473515

EAN 4251761464709

Price for selected packaging unit
Stretch X ladies' trousers

Art.-no. M403473515

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These modern ladies' trousers are made from stretch material. They provide resilience and maximum comfort. Covered buttons prevent surfaces from being scratched.
  • Concealed buttons to prevent scratches

  • Seven outer pockets, two pen pockets, ruler pocket

  • E-care fabric (provides 99 % protection against electromagnetic radiation)

  • Reflective inserts, ergonomic cut in the reinforced knee area, elasticated waistband

  • Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

50

Size FR/ES/PT/BE

52

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Standards

EN 14404

EN standard

14404

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

36

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information