Welcome to Würth Slowakia For trade customers only

Stretch X overall

Stretch X work overall
COVERALL STRETCH X BLACK M

Art.-no. M405104001

EAN 4251596857646

Price for selected packaging unit
Stretch X overall

Art.-no. M405104001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The comfortable overall offers practical protection for the whole body. Variety of pockets for careful storage of all utensils.
  • Buttons and zips covered to prevent scratches

  • 9 outer, 3 pen pockets, ruler pocket

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, adjustable cuffs

  • Zipped ankle section

  • Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

M

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information