Welcome to Würth Slowakia For trade customers only

Stretch X pilot jacket

Pilot's jacket, Stretch X
PILOT JACKET STRETCH X RED 4XL

Art.-no. M411254006

EAN 4251596834517

Price for selected packaging unit
Stretch X pilot jacket

Art.-no. M411254006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Water-resistant, elasticated jacket with 100% recycled Thermore® padding. E-care fabric provides 99% protection against electromagnetic radiation.
  • Water-repellent (5000 mm water column), breathable

  • 3 outer pockets with zip closure, 2 pen pockets, 3 inside pockets, 2 with pocket flap

  • Reflective inserts, elasticated cuffs and hem, concealed zip

  • EN 343 Class 3/1, bonded seams, watertight (except white colour)

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Size

4XL

Material

97% polyester, 3% elastane

Fabric weight per m2

210 g

Standards

EN 343

EN standard

343

Material of lining

100% polyester

Padding

100% recycled polyester

Padding weight per m²

120 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information