Stretch X polo shirt
Stretch X polo shirt
POLO STRETCH X RED M
MODYF
Art.-no.
M447645001
EAN 4251596871710
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable polo shirt made from elasticated fabric and with a two-colour zip offers optimal wear comfort.
- Combed cotton for maximum comfort
- Reinforced vents and contrasting stitching
- Raglan sleeves
- Reflective inserts and logo
- Two-colour zip
Product information
Datasheets(X)
Colour | Red |
Size | M |
Material | 95% cotton, 5% elastane |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |