Welcome to Würth Slowakia For trade customers only

Stretch X shorts

Work shorts Stretch X
SHORTS STRETCH X BLACK 62

Art.-no. M413142443

EAN 4251596857448

Price for selected packaging unit
Stretch X shorts

Art.-no. M413142443

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative Stretch shorts are made from a mixed cotton/polyester fabric, which provides the perfect combination of comfort and durability.
  • Buttons covered to prevent scratches

  • 7 outer, 2 pen pockets, ruler pocket

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, elastic waistband

  • Triple stitched seams, ID holder clips

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

62

Size FR/ES/PT/BE

56

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying normal, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

46

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information