Stretch X softshell jacket
Stretch X softshell jacket
SOFTSHELL JACKET STRETCH X DARK BLUE 5XL
Art.-no. M441131007
EAN 4251692827567
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This practical jacket is made of elasticated soft shell material and has removable sleeves. It is also wind-proof and has reinforced shoulders.
- Water repellent (8000 mm water column), breathable
- 3 outer pockets with zip, 2 inside pockets
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, detachable hood
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Dark blue |
Size | 5XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |