Welcome to Würth Slowakia For trade customers only

Stretch X softshell jacket

Stretch X softshell jacket
SOFTSHELL JACKET STRETCH X GREEN 4XL

Art.-no. M441200006

EAN 4251596835514

Price for selected packaging unit
Stretch X softshell jacket

Art.-no. M441200006

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This practical jacket is made of elasticated soft shell material and has removable sleeves. It is also wind-proof and has reinforced shoulders.
  • Water repellent (8000 mm water column), breathable

  • 3 outer pockets with zip, 2 inside pockets

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, elasticated cuffs, drawstring hem

  • ID holder clips, detachable hood

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Size

4XL

Material

96% polyester, 4% elastane

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information