Stretch X summer trousers
Summer trousers Stretch X
TROUSERS STRETCH X SUMMER ANTHRACITE 44
Art.-no. M403639421
EAN 4255576568126
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight and summery, these work trousers are made from high-quality stretch fabric, are durable and offer maximum comfort. The summery trousers combine functionality with a comfortable feel. Quality and comfort in one!
- Ripstop fabric, reflective inserts
- Elasticated waistband with X-Finity logo
- Concealed buttons to prevent scratches
- Seven outer pockets, ruler pocket, tool bag
- Flap pocket with concealed press stud and loop for ID card holders
- Hem can be let out by up to 5 cm, slim fit, preformed knees
- Certified in accordance with EN13688
Product information
Datasheets(X)
Colour | Anthracite |
Size | 44 |
Size FR/ES/PT/BE | 38 |
Material | 73% cotton, 24% polyester (recycled), 3% elastane |
Fabric weight per m2 | 200 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |
Confection size UK | 30 |