Stretch X sweat jacket
Sweat jacket Stretch X
SWEATJACKET STRETCH X GREY 5XL
Art.-no. M450720007
EAN 4251761461265
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fashionable light jacket made from structured stretch fabric with zip. Perfectly matched to the Stretch X collection
- Triple seam in contrasting colour
- 2 pockets
- SBS zip
Product information
Datasheets(X)
Colour | Grey |
Size | 5XL |
Material | 60% cotton, 34% polyester, 6% elastane |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |