Stretch X trousers
Trousers Stretch X
TROUSERS STRETCH X DARK BLUE 118
Art.-no. M403313471
EAN 4251402735755
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
These modern trousers are made from stretch material. They provide resilience and maximum comfort. Covered buttons prevent surfaces from being scratched.
- Buttons covered to prevent scratches
- 7 outer pockets, 2 pen pockets, ruler pocket
- E-Care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in reinforced knee area, elasticated waistband
- Triple stitched seams, ID holder clips
- Knee pockets, certified in accordance with DIN EN 14404
- STANDARD 100 by OEKO-TEX®
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | Dark blue | 
| Size | 118 | 
| Size FR/ES/PT/BE | 52L | 
| Material | 72% cotton, 25% polyester, 3% elastane | 
| Fabric weight per m2 | 260 g | 
| Standards | EN 14404 | 
| EN standard | 14404 | 
| Washable at | 60°C | 
| Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean | 
| Confection size UK | 41L | 
 
 
 
 
