Stretch X trousers
Trousers Stretch X
WORK TROUSERS STRETCH X WHITE 29
MODYF
Art.-no.
M403238411
EAN 4251402734659
Price for selected packaging unit




Exclusively for trade customers
Register now and access more than 125,000 products
These modern trousers are made from stretch material. They provide resilience and maximum comfort. Covered buttons prevent surfaces from being scratched.
- Buttons covered to prevent scratches
- 7 outer pockets, 2 pen pockets, ruler pocket
- E-Care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in reinforced knee area, elasticated waistband
- Triple stitched seams, ID holder clips
- Knee pockets, certified in accordance with DIN EN 14404
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | White |
Size | 29 |
Size FR/ES/PT/BE | 54C |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean |
Confection size UK | 44S |