Welcome to Würth Slowakia For trade customers only

Stretch X vest

Stretch X work vest
WORK VEST STRETCH X RED 5XL

Art.-no. M402133007

EAN 4251692827505

Price for selected packaging unit
Stretch X vest

Art.-no. M402133007

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative vest is made of comfortable stretch material. The combination of cotton and polyester materials provides durability while being kind to skin. Covered buttons prevent surfaces from being scratched.
  • Buttons covered to prevent scratches

  • 7 outer, 2 pen pockets

  • E-care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, adjustable hook and loop hem

  • Triple stitched seams, ID holder clips

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Size

5XL

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information