Stretch X winter jacket
Jacket lined Stretch X
WINTER JACKET STRETCH X BLACK XS
Art.-no. M411559010
EAN 4255576592367
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Made from high-quality stretch fabric, this durable and breathable winter jacket has a water-repellent membrane that keeps you dry even in bad weather. Thanks to our FlexiT technology, this jacket offers maximum freedom of movement.
- Water repellent (5,000 mm water column), breathable (3,000 MVP)
- Taped seams on the shoulders, hood and sides
- Three outer pockets, one inside pocket, detachable hood, elasticated cuffs, concealed central zip
- Reflective design elements on the back
- Certified in accordance with EN 14058 3.3 and EN 343 2.1
Product information
Datasheets(X)
Colour | Black |
Size | XS |
Material | 100% recycled polyester |
Fabric weight per m2 | 185 g |
Standards | EN 343, EN 14058 |
EN standard | 343, 14058 |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |