Welcome to Würth Slowakia For trade customers only

Stretch X winter jacket

Jacket lined Stretch X
WINTER JACKET STRETCH X BLACK XXL

Art.-no. M411559004
EAN 4255576592312

Price for selected packaging unit
Stretch X winter jacket

Art.-no. M411559004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Made from high-quality stretch fabric, this durable and breathable winter jacket has a water-repellent membrane that keeps you dry even in bad weather. Thanks to our FlexiT technology, this jacket offers maximum freedom of movement.
  • Water repellent (5,000 mm water column), breathable (3,000 MVP)

  • Taped seams on the shoulders, hood and sides

  • Three outer pockets, one inside pocket, detachable hood, elasticated cuffs, concealed central zip

  • Reflective design elements on the back

  • Certified in accordance with EN 14058 3.3 and EN 343 2.1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

XXL

Material

100% recycled polyester

Fabric weight per m2

185 g

Standards

EN 343, EN 14058

EN standard

343, 14058

Material of lining

100% recycling polyester

Padding

100% recycled polyester

Padding weight per m²

140 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information