Stretch X winter softshell jacket
Winter softshell jacket Stretch X
SOFTSHELL JKT WINTER STRETCH X DBLUE 6XL
Art.-no. M441235008
EAN 4251692827857
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Rugged and breathable winter jacket made of stretch material with water-repellent membrane. The FlexiT technology ensures maximum freedom of movement.
- Water-repellent (8000 mm water column), breathable 4000 MVP
- Reinforced shoulders, reflective inserts
- 8 outer pockets and 2 inner pockets, concealed opening for headphone cable
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Removable hood
Product information
Datasheets(X)
Colour | Dark blue |
Size | 6XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 285 g |
Standards | EN 14058 |
EN standard | 14058 |
Padding | 100% recycled polyester |
Padding weight per m² | 170 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |