Stretch X women's dungarees
Ladies' dungarees Stretch X
BIB PANTS STRETCH X WOMEN DARK BLUE 34
Art.-no. M404215499
EAN 4251402771777
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Durable women's dungarees made from stretch material. Covered buttons also avoid surface scratches.
- Concealed buttons to prevent scratches
- Eight outer pockets, two pen pockets, ruler pocket
- E-care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in the reinforced knee area, waistband adjustable with buttons
- Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Dark blue |
Size | 34 |
Size FR/ES/PT/BE | 36 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 27 |