Stretch X women's dungarees
Ladies' dungarees Stretch X
WORK BIB PANTS STRETCH X LADY WHITE 38
Art.-no. M404216503
EAN 4251402771906
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Durable women's dungarees made from stretch material. Covered buttons also avoid surface scratches.
- Concealed buttons to prevent scratches
- Eight outer pockets, two pen pockets, ruler pocket
- E-care fabric (provides 99 % protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in the reinforced knee area, waistband adjustable with buttons
- Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | White | 
| Size | 38 | 
| Size FR/ES/PT/BE | 40 | 
| Material | 72% cotton, 25% polyester, 3% elastane | 
| Fabric weight per m2 | 260 g | 
| Standards | EN 14404 | 
| EN standard | 14404 | 
| Washable at | 60°C | 
| Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean | 
| Confection size UK | 29/30 | 
 
 
 
