Welcome to Würth Slowakia For trade customers only

Stretch X women's dungarees

Ladies' dungarees Stretch X
WORK BIB PANTS STRETCH X LADY WHITE 48

Art.-no. M404216513

EAN 4251402771951

Price for selected packaging unit
Stretch X women's dungarees

Art.-no. M404216513

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable women's dungarees made from stretch material. Covered buttons also avoid surface scratches.
  • Concealed buttons to prevent scratches

  • Eight outer pockets, two pen pockets, ruler pocket

  • E-care fabric (provides 99 % protection against electromagnetic radiation)

  • Reflective inserts, ergonomic cut in the reinforced knee area, waistband adjustable with buttons

  • Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

48

Size FR/ES/PT/BE

50

Material

72% cotton, 25% polyester, 3% elastane

Fabric weight per m2

260 g

Standards

EN 14404

EN standard

14404

Washable at

60°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

34

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information