Welcome to Würth Slowakia For trade customers only

Stretch cut protection trousers

Cut protection trousers, Stretch
TROUSRS CUT PROT FOREST YELL/RED 66/68

Art.-no. M403507068

EAN 4251387539195

Price for selected packaging unit
Stretch cut protection trousers

Art.-no. M403507068

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cut protection trousers with eye-catching reflective elements and bright colours for optimal visibility
  • Zip side pockets, back pocket with zip, tool/ruler pocket on the right including two pen pockets, thigh pocket on the left, closable with flap

  • Waistband higher at the back of the trousers, ergonomic cut and breathable, rear of trouser legs with zip for ventilation

  • Knee reinforcement made of stretch Cordura trim

  • Chafing protection on the inside of the legs, tick protection at the bottom of the inner leg, belt loops, buttons for suspenders, with KWF-tested cut protection insert, EN ISO 11393-2, EN ISO 20471 (Type 1 Class 1)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Luminous yellow, Red, Anthracite

Size

66/68

Material

92% polyester, 8% elastane

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information