Stretch cut protection trousers
Cut protection trousers, Stretch
TROUSRS CUT PROT FOREST YELL/RED 98/102
Art.-no. M403507102
EAN 4251387539218
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cut protection trousers with eye-catching reflective elements and bright colours for optimal visibility
- Zip side pockets, back pocket with zip, tool/ruler pocket on the right including two pen pockets, thigh pocket on the left, closable with flap
- Waistband higher at the back of the trousers, ergonomic cut and breathable, rear of trouser legs with zip for ventilation
- Knee reinforcement made of stretch Cordura trim
- Chafing protection on the inside of the legs, tick protection at the bottom of the inner leg, belt loops, buttons for suspenders, with KWF-tested cut protection insert, EN ISO 11393-2, EN ISO 20471 (Type 1 Class 1)
Product information
Datasheets(X)
Colour | Luminous yellow, Red, Anthracite |
Size | 98/102 |
Material | 92% polyester, 8% elastane |
Washable at | 40°C |