Stretch-fit polo shirt
Stretch-fit polo shirt
POLO-SHIRT STRETCHFIT BLUE L
Art.-no. M347078002
EAN 4250856218876
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polo shirt with details in contrasting colours. High stretch rate gives you ample freedom of movement.
- Elasticated, piqué polo shirt in two colours
- Ribbed cuffs
- Reinforced shoulder seam, button strip
- Details with contrasting colours
Product information
Datasheets(X)
Colour | Blue |
Size | L |
Material | 97% cotton, 3% elastane |
Fabric weight per m2 | 230 g |
Washable at | 40°C |