Welcome to Würth Slowakia For trade customers only

Stretch high-visibility trousers

High-visibility trousers
TRSRS STRETCH HIVIS FOREST ORANG 25/26

Art.-no. M410147026

EAN 4250063620301

Price for selected packaging unit
Stretch high-visibility trousers

Art.-no. M410147026

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Elasticated, water- and dirt-repellent high-visibility cut protection trousers, certified in accordance with EN ISO 11393-2 and EN20471
  • 2 side pockets with zip, rear pocket with zip, back of trouser legs with zip for ventilation

  • Belt loops, buttons for suspenders, waistband higher at the back of the trousers, ergonomic cut and breathable

  • Leg ends made of water-repellent fabric

  • Reflective strips: 2 x 5 cm silver reflective strips around each trouser leg

  • With 7-layer cut protection insert, FPA Profi certified, EN ISO 20471, EN ISO 11393-2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Luminous orange, Grey

Size

25/26

Material

54% polyester, 30% COOLMAX®, 16% elastane

Material of lining

100% polyester

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information