Stretch high-visibility trousers
High-visibility trousers
TRSRS STRETCH HIVIS FOREST ORANG 46/48
Art.-no. M410147048
EAN 4250063620240
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Elasticated, water- and dirt-repellent high-visibility cut protection trousers, certified in accordance with EN ISO 11393-2 and EN20471
- 2 side pockets with zip, rear pocket with zip, back of trouser legs with zip for ventilation
- Belt loops, buttons for suspenders, waistband higher at the back of the trousers, ergonomic cut and breathable
- Leg ends made of water-repellent fabric
- Reflective strips: 2 x 5 cm silver reflective strips around each trouser leg
- With 7-layer cut protection insert, FPA Profi certified, EN ISO 20471, EN ISO 11393-2
Product information
Datasheets(X)
Colour | Luminous orange, Grey |
Size | 46/48 |
Material | 54% polyester, 30% COOLMAX®, 16% elastane |
Material of lining | 100% polyester |
Washable at | 40°C |