Welcome to Würth Slowakia For trade customers only

Stud screw A2 stainless steel

STUDSCR-A2-M8X110

Art.-no. 0865540811

EAN 4049557467177

Price for selected packaging unit
Stud screw A2 stainless steel

Art.-no. 0865540811

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With wrench flat from size M8
  • Easier handling when tightening with a wrench due to the wrench flat from size M8.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Thread type x nominal diameter

M8

Length

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information