Stud screw
STUDSCR-4.6-(A2K)-M10X80
Art.-no. 023210 80
EAN 4047376728608
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length | 80 mm |
Property class | 4.6 |
Thread length (thread for woodwork) | 45 mm |
Thread length (metric thread) | 35 mm |