Stud with head, shape B
ISO 2341 steel zinc plated shape B
BLT-HD-PINHO-ISO2341-(A2K)-B-12X50
Register now and access more than 125,000 products
Bolts with cotter hole for securing to prevent slipping
![]() | |
Nominal diameter (d1) | 12 mm |
Longueur (l1) | 50 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 4 mm |
Distance from bolt end to centre of hole (le) | 5.5 mm |
Diameter of hole (d2) | 3.2 mm |
Standards | ISO 2341 |
Matière | Steel |
Finition | Zinc plated |
Form | Form B mit Splintloch |
Datasheets(X)