Stud with head, shape B
ISO 2341 steel zinc plated shape B
BLT-HD-PINHO-ISO2341-(A2K)-B-24X140
Art.-no.
441624 140
EAN 4065232101129
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 2341 zinc-plated steel, shape B
Bolts with cotter hole for securing to prevent slipping
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 24 mm |
Length (l1) | 140 mm |
Head diameter (dk) | 36 mm |
Head height (k1) | 6 mm |
Distance from bolt end to centre of hole (le) | 9 mm |
Diameter of hole (d2) | 6.3 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated |
Form | Form B mit Splintloch |