Stud with head, shape B
ISO 2341 steel plain, shape B
BLT-HD-PINHO-ISO2341-B-20X95
Art.-no.
441520 95
EAN 4061337542973
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 2341 plain steel, shape B
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 20 mm |
Länge (l1) | 95 mm |
Head diameter (dk) | 30 mm |
Head height (k1) | 5 mm |
Distance from bolt end to centre of hole (le) | 8 mm |
Diameter of hole (d2) | 5 mm |
Standards | ISO 2341 |
Werkstoff | Steel |
Oberfläche | Plain |
Form | Form B mit Splintloch |