Stud with head, shape B
ISO 2341 steel plain, shape B
BLT-ISO2341-B-8X45
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 8 mm |
Length (l1) | 45 mm |
Head diameter (dk) | 14 mm |
Head height (k1) | 3 mm |
Distance from bolt end to centre of hole (le) | 3.5 mm |
Diameter of hole (d2) | 2 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Plain |
Form | Form B mit Splintloch |
Datasheets(X)