Stud with head, shape B
ISO 2341 steel zp. thick-layer pass. shape B
BLT-SPLT-ISO2341-(ZSM)-B-20X60X52
Art.-no.
441752060
EAN 4059608604710
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 2341, shape B, zinc-plated, thick-film passivated (ZSM)
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
Product information
Datasheets(X)
Nominal diameter (d1) | 20 mm |
Length (l1) | 60 mm |
Head diameter (dk) | 30 mm |
Head height (k1) | 5 mm |
Distance from bolt end to centre of hole (le) | 8 mm |
Diameter of hole (d2) | 5 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Form | Form B mit Splintloch |