Welcome to Würth Slowakia For trade customers only

Stud with head, shape B ISO 2341, type B, plain steel

ISO 2341 steel plain, shape B
BLT-HD-PINHO-ISO2341-B-16X60

Art.-no. 441516 60
EAN 4049557876504

Price for selected packaging unit
Stud with head, shape B ISO 2341, type B, plain steel

Art.-no. 441516 60

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Length (l1)

60 mm

Head diameter (dk)

25 mm

Head height (k1)

4.5 mm

Distance from bolt end to centre of hole (le)

6 mm

Diameter of hole (d2)

4 mm

Standards

ISO 2341

Material

Steel

Surface

Plain

Form

Form B mit Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information