Welcome to Würth Slowakia For trade customers only

Stud with head, shape B ISO 2341, type B, zinc plated steel

ISO 2341 steel zinc plated shape B
BLT-HD-PINHO-ISO2341-(A2K)-B-12X90

Art.-no. 441612 90

EAN 4047376441453

Price for selected packaging unit
Stud with head, shape B ISO 2341, type B, zinc plated steel

Art.-no. 441612 90

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bolts with cotter hole for securing to prevent slipping

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

90 mm

Head diameter (dk)

20 mm

Head height (k1)

4 mm

Distance from bolt end to centre of hole (le)

5.5 mm

Diameter of hole (d2)

3.2 mm

Standards

ISO 2341

Material

Steel

Surface

Zinc plated

Form

Form B mit Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information