Welcome to Würth Slowakia For trade customers only

Stud with head, shape B ISO 2341, type B, zinc plated steel

ISO 2341 steel zinc plated shape B
BLT-HD-PINHO-ISO2341-(A2K)-B-16X75

Art.-no. 441616 75

EAN 4045727069578

Price for selected packaging unit
Stud with head, shape B ISO 2341, type B, zinc plated steel

Art.-no. 441616 75

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bolts with cotter hole for securing to prevent slipping

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

16 mm

Length (l1)

75 mm

Head diameter (dk)

25 mm

Head height (k1)

4.5 mm

Distance from bolt end to centre of hole (le)

6 mm

Diameter of hole (d2)

4 mm

Standards

ISO 2341

Material

Steel

Surface

Zinc plated

Form

Form B mit Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information