Stud with head, shape B ISO 2341, type B, zinc plated steel
CLEVPIN-HD-PINHO-ISO2341-(A2K)-B-14X85
Art.-no. 441614 85
EAN 4054458299604
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Bolts with cotter hole for securing to prevent slipping
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 14 mm |
Length (l1) | 85 mm |
Head diameter (dk) | 22 mm |
Head height (k1) | 4 mm |
Distance from bolt end to centre of hole (le) | 6 mm |
Diameter of hole (d2) | 4 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated |
Form | Form B mit Splintloch |
