Stud with head, shape B ISO 2341, type B, zinc plated steel
CLEVPIN-HD-PINHO-ISO2341-(A2K)-B-60X160
Art.-no. 441660 160
EAN 4065232297365
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Bolts with cotter hole for securing to prevent slipping
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 60 mm |
Length (l1) | 160 mm |
Head diameter (dk) | 78 mm |
Head height (k1) | 12 mm |
Distance from bolt end to centre of hole (le) | 14 mm |
Diameter of hole (d2) | 10 mm |
Standards | ISO 2341 |
Material | Steel |
Surface | Zinc plated |
Form | Form B mit Splintloch |
