Welcome to Würth Slowakia For trade customers only

Stud with head, shape B ISO 2341, type B, zinc plated with thick-layer passivation (ZSM)

ISO 2341 steel zp. thick-layer pass. shape B
BLT-SPLT-ISO2341-(ZSM)-B-10X55X50,5

Art.-no. 441751055

EAN 4064154328973

Price for selected packaging unit
Stud with head, shape B ISO 2341, type B, zinc plated with thick-layer passivation (ZSM)

Art.-no. 441751055

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Length (l1)

55 mm

Head diameter (dk)

18 mm

Head height (k1)

4 mm

Distance from bolt end to centre of hole (le)

4.5 mm

Diameter of hole (d2)

3.2 mm

Standards

ISO 2341

Material

Steel

Surface

Zinc plated thick-layer passivation

Form

Form B mit Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information