Welcome to Würth Slowakia For trade customers only

Suction filter

Intake filter sieve
INTAKFILTSIEV-F.A/C-0,649IN-16,48MM

Art.-no. 0764110020
EAN 4050642715561

Price for selected packaging unit
Suction filter

Art.-no. 0764110020

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For preventative protection of replacement components, e.g. following compressor damage

  • No pipe cutting required

  • No additional seals required

  • Long-term protection against residual dirt
Notice

Before you open the air conditioning system, you must empty and drain it. Using a suction filter (SF) does not remove the need to flush out the air conditioning system if the compressor is damaged! Suction filters are primarily intended to prevent the recurrence of problems related to residual dirt.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car air conditioning system

Diameter

16.48 mm

Product weight (per item)

2.780 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information