Summer X S1P safety sandals
Safety sandal S1P Summer X
SANDAL SUMMER X S1P ANTHRACITE 36
Art.-no. M426034036
EAN 4251926313118
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Breathable work sandal made of suede, with comfortable lining and a wide fit
- Breathable suede
- Inner lining made of foam with memory effect
- Composite toe cap, anti-perforation protection fabric midsole
- Slip-resistant PU sole SRC, comfort width 12
- Metal-free
- Approx. 570 g/shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 36 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, EN 20345, SRC , FO |
ISO | 20345 |
Other standard | SRC, FO |
Foot width | 12 (comfort width safety shoes) |
Material of protective toe cap | Plastic |
Shoe size UK | 3.5 |