Summer windscreen cleaner Rapid
Windscreen cleaner Rapid
CLNR-WSCRN-SUM-ADD-RAPID-3LTR
Art.-no. 0892332951
EAN 4046777211306
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-performance summer windscreen cleaner
Special cleaning additives
- Removes smears from the windscreen
- Prevents smearing on the windscreen
- Provides good visibility
- Removes bugs and other impurities
Very good compatibility with various materials
- Does not attack polycarbonate glass
- Gentle on paint and rubber
Fresh and pleasant scent
Colour: orange
Product information
Datasheets(X)
Application area
Usable with all types of windscreen cleaner nozzles (including the fan spray types).
Instructions
Unscrew the cap and pour the required volume of undiluted fluid into the windscreen cleaner reservoir.
Contents | 3 l |
Container | Canister |
Chemical basis | Anionic tenside |
Smell/fragrance | Peach |
Colour | Orange |
pH value | 6-7 |
Density | 1.03 g/cm³ |
AOX-free | Yes |
Silicone-free | Yes |